Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Bore Gage, Blind Hole, 35-60 mm, w/ 2046A
Mfr # 511-426-20
Zoro # G406001066
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 511-426-20
- Zoro # G406001066
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Details
Item | Bore Gage,Blind Hole,35-60 mm,w/ 2046A |
Description
Bore Gage,Blind Hole,35-60 mm,w/ 2046A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Pouch, 15-Piece 1/4-1 in. (WRC95401)
- CRAFTSMAN Sockets, 3/8" Drive 7/8" 6 Point SAE Sha (CMMT43013)
- LENOX Band Saw Blade, 6 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1791239)
- DYNAMIC Tools 8" Long Nose Pliers, Insulated Handle (D055105)
- MITUTOYO Drill Point Gage, 59 Deg, 6 In, Adj Hook (950-275)
- MITUTOYO Digimatic Bore Gage Cg-D4In. (511-521)
- MITUTOYO Small Hole Gage (154-107)
- MITUTOYO Bore Gage CG, 60AX/2109AB-10 (511-722-20)
- MITUTOYO Holtest, 4 Pcs Set (368-927)
- MITUTOYO Digimatic Holtest Micrometer, 1.0 to 1.2" (468-267)
- MITUTOYO Bore Gage, 0.275 to 0.500 in. Range (568-015)
- Mitutoyo Precision Gauges & Accessories