Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Bore Gage, Blind-Hole, 15-35mm
Mfr # 511-435-20
Zoro # G7775947
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 15.5
- Features for blind holes
- Width (In.) 7
- Color Black
- Standards 15-35mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 511-435-20
- Zoro # G7775947
- UPC # 603908600121
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 15.5 |
Width (In.) | 7 |
Overall Width | 7 |
Height | 2.5 |
Overall Height | 2.5 |
Overall Length | 15.5 |
Details
Item | BORE GAGE, BLIND-HOLE, 15-35MM, W/ 2109SB-10(0.001MM) |
Features | for blind holes |
Color | Black |
Standards | 15-35mm |
Weight | 2.5 |
Description
Bore Gage,Blind-Hole,15-35mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS PLUS Scaling Chisel 1/2" (48-62-6020)
- MILWAUKEE TOOL #2 Phillips SHOCKWAVE 1" Insert Bit Contractor Pack (48-32-4604)
- OSG Spiral Flute Tap, Plug 3 Flutes (5005400)
- HHIP 1/2" Square Head Standard Lathe Chuck Wrench (3900-4869)
- MITUTOYO Gage, Tap/Drill (950-204)
- MITUTOYO Gage, Us Standard (950-203)
- MITUTOYO Dial Bore Gage, 6.5-10 In, 0.0001 In Res (511-755-20)
- MITUTOYO Bore Gage CG, 1.4, 2.5, 6"AX/2922AB (511-931-20)
- MITUTOYO Cg, 6.5"AX (511-734)
- MITUTOYO Bore Gage Zero Checker (515-590)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- Mitutoyo Precision Measuring Tools