Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Bore Gage, Blind-Hole, 15-35mm
Mfr # 511-425-20
Zoro # G7775901
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 15.5
- Features for blind holes
- Width (In.) 7
- Overall Height 2.5
- Standards 15-35mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 511-425-20
- Zoro # G7775901
- UPC # 603908601395
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 15.5 |
Width (In.) | 7 |
Overall Height | 2.5 |
Overall Width | 7 |
Overall Length | 15.5 |
Height | 2.5 |
Details
Item | BORE GAGE, BLIND-HOLE, 15-35MM, W/ 2046SB(0.01MM) |
Features | for blind holes |
Standards | 15-35mm |
Weight | 2.5 |
Color | Black |
Description
Bore Gage,Blind-Hole,15-35mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 2MT Mount Size, Steel (JK-13 MT-2)
- INGERSOLL-RAND IQv Battery LithIon 20V 5 amp (IRTBL2022)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 37/64 (C20737)
- KIPP Wing Grip, Mini, D=M04 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black (K0658.1004)
- MITUTOYO Cg, 2.5"AX (511-732)
- MITUTOYO Bore Gauge, 0.7 to 1.4" Range, 0.0001 (511-751-20)
- MITUTOYO Bore Gage, Gb Calibration Kit, 511 (516-120-26)
- MITUTOYO Dial Bore Gage, 1.4-2.5 In, 0.0001 In Res (511-752-20)
- MITUTOYO Bore Gage Set, Borematic, 2-4 In (568-936)
- MITUTOYO Small Hole Gage (154-108)
- IGAGING Bore Gauge Setting Master Kit, 0-6", Certificate - 36-S36 (36-S36)
- Mitutoyo Precision Measuring Tools