Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Bore Gage, 5.9 Probe Depth
Mfr # 568-930
Zoro # G0780753
product price: $3,528.99
/ea
Free Shipping & Returns
$3,528.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Probe Depth (In.) 5.90
- Includes Display Unit, Adapter, (3) Contact Heads, (2) Setting Rings, Wood Case
- Features TiN Coated Contacts, Go/NoGo Function, Rotating 330 Deg LCD Display
- Measuring Range (In./mm) 1 to 2 in /25.4 to 50.8mm
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 568-930
- Zoro # G0780753
- UPC # 603908555162
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 5.90 |
Dimension Type | Inch |
Battery Size | SR44 |
Description
The Mitutoyo 568-930 Bore Gage is a digital bore gauge that can measure internal and external diameters, depths, and angles. It has a range of 1 in to 2 in and comes with various functions, such as zero-set, presetting, data hold. The bore gage features a 3 point contact style for use on most round surfaces. This device also has a rotating 330 degree LCD display that makes it easy to read measurements from any angle. It offers the ability to set the zero points at any location on the scale using Preset Mode. In this mode you can preset values by turning the knob clockwise or counterclockwise without having to turn off power first. If you are looking for high quality digital bore gauges for your next project then look no further than Mitutoyo's 568-930 Bore Gage Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #65 (44335)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-5/16" 12 pt SAE Socket, 12 Points (40142)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Quick)
- PROTO 3/8 in Drive Flex Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (J77413MP)
- MITUTOYO Center Gage (950-201)
- MITUTOYO Cg, 16"AX (511-736)
- MITUTOYO Bore Gage Set, Holtest, 0.8-2 In (368-918)
- MITUTOYO Digital Outside Micrometer Set, Ratchet (468-976)
- MITUTOYO Bore Gage CG, 2.5"AX/2922AB (511-742-20)
- MITUTOYO Cg, 6.5"AX (511-734)
- STORM Telescoping Gage Set, 6 pcs. (3S116-00)
- Mitutoyo Precision Gauges & Accessories