Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Bore Gage
Mfr # 511-211-20
Zoro # G7775999
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 9.5
- Features for small holes
- Width (In.) 5.5
- Overall Height 2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 511-211-20
- Zoro # G7775999
- UPC # 603908363880
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 9.5 |
Width (In.) | 5.5 |
Overall Height | 2 |
Overall Length | 9.5 |
Overall Width | 5.5 |
Height | 2 |
Details
Item | BORE GAGE |
Features | for small holes |
Color | Black |
Standards | 6 - 10mm |
Weight | 1 |
Description
Bore Gage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 22mm Hex Metric Socket, 6 Points (53YV13)
- QEP 24 in. Pro Slim Manual Tile Cutter with 2 Legs (10624Q)
- SITEPRO Double Right Angle Prism (17-911)
- GEARWRENCH Torx Socket 1/4" Drive x E4, 0.984" Length, black oxide (80186)
- MITUTOYO Dial Bore Gauge (511-932-20)
- MITUTOYO Gage, Wire, #0-36 Range (950-202)
- MITUTOYO Digimatic Bore Gage Cg-D4In. (511-521)
- MITUTOYO Screw Pitch Gage, 4 to 42/0.4 to 7mm (188-151)
- MITUTOYO Cg-35, 60,150Ax/2046Sb (511-921-20)
- MITUTOYO Bore Gage Set, Borematic, 2-4 In (568-936)
- HHIP 0.24-0.4" Dial Bore Gage (4400-0061)
- Mitutoyo Precision Gauges & Accessories