Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Bore Gage
Mfr # 511-205
Zoro # G7775883
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 9.5
- Features for small holes
- Width (In.) 5.5
- Height 1.5
- Overall Length 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 511-205
- Zoro # G7775883
- UPC # 603908339731
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 9.5 |
Width (In.) | 5.5 |
Height | 1.5 |
Overall Length | 9.5 |
Overall Width | 5.5 |
Overall Height | 1.5 |
Details
Item | BORE GAGE W/O DIAL INDICATOR |
Features | for small holes |
Color | Black |
Standards | .4 - .74” |
Description
Bore Gage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Engraving Tool, Carbide, 0.060 In, 30 Deg (37-31)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 17 mm Size, Standard Socket, Black Phosphate (49-66-6141)
- MILWAUKEE TOOL 11/16 in. SAE Combination Wrench (45-96-9422)
- MILWAUKEE TOOL M12 FUEL 1/2" Ratchet (2558-20)
- MITUTOYO SBM- (568-467)
- MITUTOYO Bore Gage 0.146-0.287" w/ Dial indicator (526-156-21)
- MITUTOYO Telescoping Gage, 1-1/4 to 2-1/8 In, Steel (155-124)
- MITUTOYO Dial Bore Gauge (511-932-20)
- MITUTOYO Cg, 16"AX (511-736)
- MITUTOYO Telescoping Gage, 3/4 to 1-1/4 In, Steel (155-123)
- TEMPEST Smooth Bore Ducting, 24In Dia, 500 Ft L (725-063)
- Mitutoyo Precision Measuring Tools