Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Bore Gage, 10-18mm
Mfr # 526-102
Zoro # G7779018
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10.5
- Width (In.) 6.5
- Features for extra small holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 526-102
- Zoro # G7779018
- UPC # 603908137443
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 10.5 |
Width (In.) | 6.5 |
Details
Item | BORE GAGE 10-18MM |
Features | for extra small holes |
Description
Bore Gage,10-18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V-8 TOOLS Crowfoot Wrench Set, 14 Piece 1/2" Drive (V8T7814)
- BETA 2.5mm Color coded, Ball end Hex Key, Chrome-plated, Dark Green (000961602)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-3/4 (MHSTK60)
- WESTWARD Socket Sp"ner, 1/4" Drive, Chrome (437V02)
- MITUTOYO Bore Gage Hd Assembly, 1-1.2 In (04AZA731)
- MITUTOYO Digital Outside Micrometer Set, Ratchet (468-976)
- MITUTOYO Gage, Us Standard (950-203)
- MITUTOYO Bore Gage CG, 1.4, 2.5, 6"AX/2922AB (511-931-20)
- MITUTOYO Cg, 2.5"AX (511-732)
- MITUTOYO Digimatic Bore Gage Cg-D4In. (511-521)
- MITUTOYO Screw Pitch Gage, 4 to 42/0.4 to 7mm (188-151)
- Mitutoyo Precision Measuring Tools