Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Bore Gage, 0.275 to 0.500 in. Range
Mfr # 568-015
Zoro # G2018199
Free Shipping & Returns
$1,482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 0.275 to 0.500
- Graduations 0.00005 in /0.001mm
- Number of Pieces 1
- Number of Leaves 0
- Data Output Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 568-015
- Zoro # G2018199
- UPC # 603908567257
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Dimension Type | Inch, Metric |
Details
Item | Digital Bore Gauge |
Measuring Range (In.) | 0.275 to 0.500 |
Graduations | 0.00005 in /0.001mm |
Number of Pieces | 1 |
Number of Leaves | 0 |
Data Output Type | Cable |
Series | Yes |
Operation Type | Digital |
Requires Indicator | Yes |
SPC Output | 568 |
Contact Point Material | Steel |
Includes Indicator | Yes |
Minimum Measurement - Inch | 0 |
Actuation Type | Absolute |
Anvil Material | Steel |
Range | 0.275 in to 0.5 in |
Maximum Measurement - Inch | 0.500 in |
Description
Digital Bore Gauge, Range 0.275 in to 0.5 in, SPC Output 568, Data Output Type Cable, Actuation Type Absolute, Dimension Type Inch, Metric, Includes Indicator Yes, Maximum Measurement - Inch 0.500 in, Minimum Measurement - Inch 0, Operation Type Digital, Requires Indicator Yes, Contact Point Material Steel, Series Yes, Anvil Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Squeezer, C Style, Steel (HS-22E)
- KOMELON Tape Rule 1X25' Pro Mag (7125)
- BONDHUS L-Shape Hex Wrench, 1/2" (BND15916)
- GREENLEE 8 Awg Die For Ek410 (KC4-8)
- MITUTOYO Screw Pitch Gage, 4 to 42/0.4 to 7mm (188-151)
- MITUTOYO Dial Snap Gage (201-158)
- MITUTOYO SBM- (568-467)
- MITUTOYO Bore Gauge, 0.7 to 1.4" Range, 0.0001 (511-751-20)
- MITUTOYO Small Hole Gage (154-107)
- MITUTOYO Bore Gage Hd Assembly, 1-1.2 In (04AZA731)
- MITUTOYO Drill Gage, 1.0-5.9mm, 57 Holes (950-208)
- Mitutoyo Precision Measuring Tools