Mitutoyo

Blade Micrometer, 0 to 4" Range (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Micrometers

Key Features

  • Resolution 0.0001"
  • Range 3 to 4"
  • Operation Vernier
  • Features Inch/mm Conversion, Non-slip Grip Finish, The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-reach Areas
  • Includes (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Anvil Size 0.030 in x 0.256 in
Spindle Size 0.030 in x 0.256 in
Dimension Type Inch
Spindle Diameter 0.236 in

Description

Digital Blade Micrometer, Range 3 in to 4 in, Resolution 0.0001 in, Accuracy +/-0.0002 in, IP Rating IP54, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Blade, Anvil Size 0.030 in x 0.256 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes, Case Type Plastic, Features The Anvil and The Spindle Have A Blade for Measuring The Groove Diameter of Shafts, Keyways And Other Hard-to-Reach Areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products