Mitutoyo

Blade Micrometer, 0-1", 0.030 Steel (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Micrometers

Key Features

  • Resolution 0.0001"
  • Range 0 to 1"
  • Operation Vernier
  • Features Inch/mm Conversion, Non-slip Grip Finish, The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-reach Areas
  • Includes (1) Battery (SR44), (1) Fitted Plastic Case
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Anvil Size 0.030 in x 0.256 in
Spindle Size 0.030 in x 0.256 in
Spindle Diameter 18 mm
Dimension Type Inch

Description

Digital Blade Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.00015 in, IP Rating IP54, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Blade, Anvil Size 0.030 in x 0.256 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes, Case Type Plastic, Features Enamel Finish, Included Certification Certificate of Inspection, Includes Key Spanner, Fitted Carrying Case, Lock Nut Type Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products