Shop All Combination Square Sets and Components
Mitutoyo
Blade, 1mm, 0.5mm, 150mm
Mfr # 180-405
Zoro # G7768798
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 180-405
- Zoro # G7768798
- UPC # 603908055815
- Country of Origin Japan
- Category Combination Square Sets and Components
Dimensions
Length | 4 |
Details
Item | 150MM BLADE (1MM,0.5MM) |
Description
Blade,1mm,0.5mm,150mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in Long Nose Plier, Side Cutter Plastic Coated Handle (26 13 200)
- ABANAKI Oil Concentrator, 5-1/2 in. W, Separator (ODM50)
- HHIP 3/8" MT2 Morse Taper End Mill Holder (3900-1215)
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C05003P4--21)
- MITUTOYO Blb-6" (180-402U)
- GROZ Precision Steel Engineer Sq, Set, 3pcs. (1012)
- STARRETT Combination Set (434-12-4R)
- STANLEY Combination Square 16 In (46-131)
- ASIMETO 12"/300mm E/M Stainless Steel Rule For Combination Square Set (7910051)
- IRWIN Metal Combination Square, 6in, PK3 (1794468)
- JOHNSON LEVEL & TOOL Combo Square, 6 in L, in/mm Graduations (406EM-S)
- Mitutoyo Measuring and Layout Tools