Shop All Combination Square Sets and Components
Mitutoyo
Blade, 1/50", 1/100", 1/32", 1/64" 18"
Mfr # 180-702
Zoro # G7768737
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 180-702
- Zoro # G7768737
- UPC # 603908055914
- Country of Origin Japan
- Category Combination Square Sets and Components
Dimensions
Length | 4 |
Details
Item | 18" BLADE (1/50",1/100",1/32",1/64" |
Description
Blade,1/50 In.,1/100 In.,1/32 In.,1/64 In. 18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L (1103SS)
- NANUK CASES Orange Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1003)
- VESSEL MEGADORA Screwdriver No.900 -6x150 (900S6150)
- KLEIN TOOLS Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (5195)
- MITUTOYO Blb-6" (180-402U)
- STARRETT Combination Square, 300mm, 2 Pc (11MH-300)
- IRWIN Metal Combination Square, 12in, PK6 (1794469)
- STM Locking Assembly For Combination Square Set (220851)
- IGAGING 12" 2 Piece Precision Combination Square Set - 34-212-2 (34-212-2)
- GROZ Machinist Square, Precision Set, 4 pcs. (01111)
- STARRETT Combination Set, 12In, 4Pc, Blk Smooth (C434-12-4R)
- Mitutoyo Combination Square Sets and Components