Shop All Precision Measuring Accessories
Mitutoyo
Binocular Tube
Mfr # 176-393
Zoro # G7801698
product price: $2,212.99
/ea
Free Shipping & Returns
$2,212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2.5
- Special Features Optional Accessory
- Color Black
- For Use With Measuring Microscopes
- Height (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 176-393
- Zoro # G7801698
- UPC # 603908540670
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 2.5 |
Height (In.) | 2 |
Length (In.) | 5 |
Details
Item | BINOCULAR TUBE |
Special Features | Optional Accessory |
Color | Black |
For Use With | Measuring Microscopes |
Description
Binocular Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Driver Drill Kit, 1/2 in, Cordless, 5.0 Ah (XFD14T)
- CRESCENT H.K. PORTER 3/4" (#6) Indexing Rebar Bender (RB6)
- KO-KEN Bit 8mm Hex 20.5mm 1/4 Hex Drive (101H-8)
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.29"L, HR Phenolic (0085-R)
- MITUTOYO Measuring Head Assy, Inch, 04AZB139 (04AZB139)
- MITUTOYO U-Wave Receiver, Wireless SPC (02AZD810D)
- MITUTOYO Setting Ring, 45mm (177-178)
- MITUTOYO SPC Cable, 80 In, For 543 IDF Series (965014)
- MITUTOYO Calibration Block for 5RCF3/5RCF4 (12AAA715)
- MITUTOYO Wireless Transmitter, 1.530" D, 0.510" H (264-622)
- FOWLER Fine Adjust Mag Base with Black Dial Indicator Combo (525201990)
- Mitutoyo Set Up & Alignment Tools