Shop All Indicator Holders, Bases, and Stands
Mitutoyo
Bezel
Mfr # 21AZB570
Zoro # G611221266
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dial Indicators
- Size 4.5 in x 3 in x 0.5 in
- Compatible with Manufacturer Model No. 2044AB-60, 2046AB-60, 2050AB, 2052AB, 2118AB-10, 2124AB-10, 2310AB-10, 2330AB-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 21AZB570
- Zoro # G611221266
- UPC # 603908725633
- Country of Origin Japan
- Category Indicator Holders, Bases, and Stands
Dimensions
Size | 4.5 in x 3 in x 0.5 in |
Details
Item | Bezel |
For Use With | Dial Indicators |
Compatible with Manufacturer Model No. | 2044AB-60, 2046AB-60, 2050AB, 2052AB, 2118AB-10, 2124AB-10, 2310AB-10, 2330AB-10 |
Description
Bezel, Compatible with Brand and Series Mitutoyo, Compatible with Manufacturer Model No. 2044AB-60, 2046AB-60, 2050AB, 2052AB, 2118AB-10, 2124AB-10, 2310AB-10, 2330AB-10, For Use With Dial Indicators, Size 4.5 in x 3 in x 0.5 in, Compatible With Grainger Part No Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Tweezer, ESD, Safe, Soft, Grip, Fine Tip (TZ-205N)
- PROTO 1 1/2 in Drive Impact Socket 4 in Size, Standard Socket, black oxide (J15064)
- BROWN BAG CO Tool Bag, Mighty Bag Gry/Blk, Black/Gray (22565-1)
- INSIZE Dial Depth Gage, Base Length: 3 in (2341-E1)
- MITUTOYO Stand, Magnetic (7011S-10)
- MITUTOYO Ind Acs, Indicator Stand Flat Anvil (101461)
- MITUTOYO Adjustable Magnetic Stand (7011S-10)
- MITUTOYO Flexible Mag Base, 1.97 W x2.28 D x2.17 H (7012-10)
- MITUTOYO Magnetic Base/Holder, 6 In Gage Rod (7010S-10)
- MITUTOYO Needle, Carbide Point (131279)
- STARRETT Dial Indicator Contact Point Spec-Form (PT06632-9)
- Mitutoyo Indicators, Indicator Holders & Accessories