Shop All Measuring and Layout Parts
Mitutoyo
Base
Mfr # 7013-10
Zoro # G9639822
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfr. Model Number Stand
- Fits Brand Mitutoyo
- Base Height 60 mm
- Base Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 7013-10
- Zoro # G9639822
- Country of Origin Switzerland
- Category Measuring and Layout Parts
Dimensions
Base Height | 60 mm |
Working Length of Snug/Third Arm | 177 mm |
Working Length of Upper Arm | 150 mm |
Base Width | 50 mm |
Base Length | 55 mm |
Base Size | 55 mm L x 50 mm W x 60 mm H |
Centering Arm Shank Size | 10 in |
Working Length of Post/Lower Arm | 55 mm |
Base Thread Size | M8 x 1.25 |
Details
Impact Rated | No |
For Use With Mfr. Model Number | Stand |
Item | Base |
Fits Brand | Mitutoyo |
Base Type | Magnetic |
Centering Arm Shank Type | Straight |
Fine Adjustment Position | Fine Adjust Top (FAT); Fine Adjust Bottom (FAB) |
Includes Snug | Yes |
Maximum Reach | 232 mm |
Compatible Indicator Mounts | 6 mm |
Magnet Type | On/Off Switch |
Arm Type | Articulating |
Holding Power | 600 N |
Screw Type | Metal Knob |
Accessory Type | Base |
Description
Base, Arm Type Articulating, Base Height 60 mm, Base Length 55 mm, Base Size 55 mm L x 50 mm W x 60 mm H, Base Type Magnetic, Base Width 50 mm, Compatible Indicator Mounts 6 mm, Fine Adjustment Position Fine Adjust Top (FAT); Fine Adjust Bottom (FAB), Holding Power 600 N, Maximum Reach 232 mm, Working Length of Post/Lower Arm 55 mm, Working Length of Snug/Third Arm 177 mm, Working Length of Upper Arm 150 mm, Base Thread Size M8 x 1.25, Includes Snug Yes, Magnet Type On/Off Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1650006308)
- AMPG Radius Dial Indicator Contact, 4-48, Steel (Z9397)
- GREENFIELD THREADING 1/4-28NF HTGP H4 4FL GP HND TAP BRT PLG (173095)
- STEELMAN Sawhorse, Work Table, 42-9/64 in., Steel (67104-G)
- MITUTOYO Back Adjustable (101168)
- MITUTOYO Stylus, Small Hole Stylus (12AAC732)
- MITUTOYO Cable For Drive Unit/SJ-201 (12BAA303)
- MITUTOYO Power Supply Ac-Dc 120Vac-5Vdc (50AAA297)
- MITUTOYO Release (21JZA295)
- MITUTOYO Cylindrical Surface (12AAA218)
- STARRETT Machinists Levels Tube (PT99432)
- Mitutoyo Hand Tool Parts