Shop All Precision Measuring Accessories
Mitutoyo
Ball Stylus/Lh 1mm dia.
Mfr # 12AAF666
Zoro # G7798423
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1.5
- Length (In.) 3.5
- Color Black
- Special Features optionla probe/calibration block
- Height (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 12AAF666
- Zoro # G7798423
- UPC # 603908474326
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 1.5 |
Length (In.) | 3.5 |
Height (In.) | 1 |
Details
Item | 1MM DIA. BALL STYLUS/LH |
Color | Black |
Special Features | optionla probe/calibration block |
For Use With | Linear Height Gage |
Description
Ball Stylus/Lh 1mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC $SKT SET 3/8" DR 12 PIECE DEEP IM (GP1202D)
- TEKTON 1/2 Inch Drive x 19 mm 6-Point Socket (SHD22119)
- KIPP Adjustable Handle, Size: 3 3/8-16X30 Zinc, Black Satin, Comp: Steel (K0116.3A41X30)
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1004)
- MITUTOYO Low Measuring Force Detector/Sj201 (178-296)
- MITUTOYO Holder And Wire Set, TPI 72 (64AAA206)
- MITUTOYO Tip, 1.5 (124-821)
- MITUTOYO Holder And Wire Set, Pitch 1.00mm (64AAA266)
- MITUTOYO SPC Cable, 80 In, For 570/543/575/572 (905409)
- MITUTOYO SPC Connecting Cable, 40 In, w/Data Switch (959149)
- XHORSE Xhorse:Tracer / Probe for CONDOR XC MINI (XHS-TRACER)
- Mitutoyo Precision Measuring Tools