Shop All Precision Measuring Accessories
Mitutoyo
Ball Probe, Offset, 6mm-Dia.
Mfr # 12AAA789
Zoro # G7798408
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1.5
- Special Features optionla probe/calibration block
- Color Silver
- Length (In.) 5
- Height (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 12AAA789
- Zoro # G7798408
- UPC # 603908282709
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 1.5 |
Length (In.) | 5 |
Height (In.) | 1 |
Details
Item | 6MM-DIA. BALL OFFSET PROBE |
Special Features | optionla probe/calibration block |
Color | Silver |
Description
Ball Probe,Offset,6mm-Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Service Kit For Xt3 Blind Rivet Tool For 3/16 Diameter Rivets (XT3-6KIT)
- PROTO 1/4 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J4716TB)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/8-24 Nf (95108)
- SUNEX Adapter/Universal Joint Impact Set, 5 Piece 3/4"/1" Drive (SUN4405)
- MITUTOYO U-Wave Transmitter, Wireless SPC (02AZD730G)
- MITUTOYO SPC Cable, 40 In, For 570/543/575/572 (905338)
- MITUTOYO U-Wave Connecting Cable B for 5RCE9 (02AZD790B)
- MITUTOYO SPC Mini Processor, DP-1VR (264-505A)
- MITUTOYO USB Input Tool, 35 In L (264-020)
- MITUTOYO Reticle, 176-135 (176-135)
- MITUTOYO Wireless Transmitter, 1.530" D, 0.510" H (264-622)
- Mitutoyo Precision Measuring Accessories