Shop All Precision Measuring Accessories
Mitutoyo
Attachment, Standard Plate
Mfr # 07CZA044
Zoro # G7798478
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2
- Length (In.) 8
- Material Carbon
- Special Features Interchangeable Jaws (Optional)
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 07CZA044
- Zoro # G7798478
- UPC # 603908331612
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 2 |
Length (In.) | 8 |
Height (In.) | 1.5 |
Details
Item | DIGIMATIC CALIPER - ATTACHMENT/STANDARD PLATE |
Material | Carbon |
Special Features | Interchangeable Jaws (Optional) |
Color | Silver |
Description
Attachment,Standard Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (15151D2B123760)
- KEO Drill/Countersink, 82 deg., #5, RH, Carbide (19508)
- WHEELER-REX Economy Snipper, 1/8" - 1-5/8" (5295)
- WESTWARD Straight Flute Hand Tap, Taper 3 Flutes (2LXD3)
- MITUTOYO Counter Tray for Ka Counter W Two Screws (53AAA375)
- MITUTOYO USB-ITN-E (06AFM380F)
- MITUTOYO USB Data Input Tool, Connctr B (06AFM380B)
- MITUTOYO Off-Set Stylus for Sj-400, 0.005mm (12AAB412)
- MITUTOYO SPC Cable, 80 In, For 543 IDF Series (965014)
- MITUTOYO Connecting Cable, 3M, At100 (09AAA030A)
- INSIZE Extension Base, 10" L (6141-260)
- Mitutoyo Precision Measuring Tools