Shop All Precision Measuring Accessories
Mitutoyo
Attachment, Hole Pitch, In, Pair
Mfr # 07CZA060
Zoro # G7798301
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Silver
- Width (In.) 3
- Height (In.) 2.5
- Special Features Interchangeable Jaws (Optional)
- Length (In.) 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 07CZA060
- Zoro # G7798301
- UPC # 603908472360
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 3 |
Height (In.) | 2.5 |
Length (In.) | 4.5 |
Details
Item | ATTACHMENT/HOLE PITCH (IN), PAIR |
Color | Black/Silver |
Special Features | Interchangeable Jaws (Optional) |
Description
Attachment,Hole Pitch,In,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Cutter, 1/2", 3 pcs. (11116-3)
- KO-KEN Nut Setter 10mm 6 Point 50mm 1/4 Hex Drive (113.50-10)
- WESTWARD Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated (21MK99)
- KO-KEN Stud puller 16mm 27mm Hex 75mm (4100M-16)
- MITUTOYO Optical Flat (158-117)
- MITUTOYO Setting Ring, 2.5" (177-315)
- MITUTOYO Hole Detector, Extra Small, 2.8mm (178-393)
- MITUTOYO SPC Cable, 40 In, 6 Pins, 164/468/568 (937387)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-621)
- MITUTOYO Setting Ring, 25mm (177-139)
- MITUTOYO Usb Foot Switch Adapter (06ADV384)
- Mitutoyo Precision Measuring Accessories