Shop All Digital Scale Units
Mitutoyo
At203-1500
Mfr # 539-432-30
Zoro # G7780433
product price: $3,563.99
/ea
Free Shipping & Returns
$3,563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 73
- Height 6
- Standards 60" /1500mm
- Overall Length 73
- Features Standard type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-432-30
- Zoro # G7780433
- UPC # 603908609346
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 73 |
Height | 6 |
Overall Length | 73 |
Overall Width | 6 |
Overall Height | 6 |
Details
Item | AT203-1500 |
Standards | 60" /1500mm |
Features | Standard type |
Color | Black/Silver |
Weight | 15 |
Description
At203-1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 1 In, 118 Deg (6WUY7)
- JOHNSON LEVEL & TOOL Alignment Laser, Grn, Vertical Projection (40-6211)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236H-T500)
- MITUTOYO Center Finder (050103)
- MITUTOYO Digital Readout Mill Pkg, 16x36 In (64PKA062A)
- MITUTOYO Digital Readout, Assembly Scales, At715 (539-820R)
- MITUTOYO CalIPer, At715-250 (209-933)
- MITUTOYO Absolute Digital Scale Unit, LCD (572-310-10)
- MITUTOYO Linear Scales, Assembly Scales, At116-5 (539-279-30R)
- MITUTOYO Quill Kit, 5 In, Vertical (053906B)
- TRACTEL Dynafor Industrial Load Indicator Dynamometer Sensor, 3.2T 6400 lb, 0.3% Accuracy (260899)
- Mitutoyo Set Up & Alignment Tools