Shop All Digital Scale Units
Mitutoyo
At181-600 600mm / 24"
Mfr # 539-311
Zoro # G7780503
product price: $1,982.99
/ea
Free Shipping & Returns
$1,982.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 32
- Height 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-311
- Zoro # G7780503
- UPC # 603908223153
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 32 |
Height | 6 |
Details
Item | AT181-600 600MM / 24" |
Description
At181-600 600mm / 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 14mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86414)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide (DNMG433ESX-AC820P)
- DE-STA-CO Toggle Clamp, Horiz, SS, 0.67 In, 2.71 In (205-USS)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 6Pt. Deep, 35mm Impact (16304)
- MITUTOYO Linear Scales, Assembly Scales, At116-5 (539-279-30R)
- MITUTOYO Digital Scale Unit, 8 In, Vertical (572-312-10)
- MITUTOYO Digital Readout, Assembly Scales, At715 (539-820R)
- MITUTOYO Absolute Digital Scale Unit, 4 In/100mm (572-210-30)
- MITUTOYO Digital Readout Mill Kit, 12 x 30In (64PKA058C)
- MITUTOYO KA Counter, 6-19/32" D, 6-19/32" L, 2-3/4"H (174-183A)
- MITUTOYO Linear Scale, Steel, 0 in to 48 in (539-819R)
- Mitutoyo Digital Scale Units