Shop All Digital Scale Units
Mitutoyo
At113,900mm
Mfr # 539-216-30
Zoro # G7780162
product price: $1,262.99
/ea
Free Shipping & Returns
$1,262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22
- Height 6
- Color Silver
- Overall Width 5.5
- Features slim spar type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-216-30
- Zoro # G7780162
- UPC # 603908509684
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 22 |
Height | 6 |
Overall Width | 5.5 |
Overall Height | 6 |
Overall Length | 22 |
Details
Item | AT113, 900MM |
Color | Silver |
Features | slim spar type |
Weight | 6 |
Standards | 36" /900mm |
Description
At113,900mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Foam Inserts (3 Part) for 910 Case (910-FOAM)
- OSG Carbide End Mill, 14.0mm D, 30mm Cut (HP441-5512)
- DREMEL Engraving Cutter, 1/32 In, PK2 (105)
- SP AIR 1/4" Heavy-Duty 90 Angle Die Grinder (SP-7211)
- MITUTOYO Digital Readout Mill Kit, 12 x 30In (64PKA058C)
- MITUTOYO Absolute Digital Scale Unit, 6 In/150mm (572-211-30)
- MITUTOYO CalIPer, At715-250 (209-933)
- MITUTOYO Linear Scales ABs, At715-250 (539-804R)
- MITUTOYO Absolute Digital Scale Unit, 17.480/444 L (572-213-10)
- MITUTOYO Absolute Digital Scale Unit, LCD (572-310-10)
- TRACTEL Handifor Microweigher, 200 lb. 100 kg Load Limit, 0.5% Accuracy (199939)
- Mitutoyo Digital Scale Units