Shop All Digital Scale Units
Mitutoyo
At113-800F
Mfr # 539-215-40
Zoro # G7780153
Free Shipping & Returns
$1,782.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 52
- Height 6
- Overall Height 6
- Overall Length 52
- Features slim spar type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 539-215-40
- Zoro # G7780153
- UPC # 603908545316
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 52 |
Height | 6 |
Overall Height | 6 |
Overall Length | 52 |
Overall Width | 5.5 |
Details
Item | AT113-800F |
Features | slim spar type |
Weight | 10 |
Standards | 32" /800mm |
Color | Silver |
Description
At113-800F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 15/64 In Tip, 4-7/8 In L (22N796)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #43 (45713)
- SITEPRO 4715 15Ft Twist-Lock Prism Pole, 10ths/Metric (07-4715-TMA-FY)
- GEARWRENCH 21mm 12 Point Long Pattern Combination Wrench (81678)
- MITUTOYO Linear Scales ABs, At715-200 (539-803R)
- MITUTOYO CalIPer, At715-250 (209-933)
- MITUTOYO KA Counter, 6-19/32" D, 6-19/32" L, 2-3/4"H (174-183A)
- MITUTOYO Absolute Digital Scale Unit, 6 In/150mm (572-211-30)
- MITUTOYO Digital Readout Mill Kit, 12 x 30In (64PKA058C)
- MITUTOYO Absolute Digital Scale Unit, 17.480/444 L (572-213-10)
- MITUTOYO Quill Kit, 5 In, Vertical (053906B)
- Mitutoyo Precision Measuring Tools