Shop All Digital Scale Units
Mitutoyo
At113,500mm
Mfr # 539-209-30
Zoro # G7780138
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38
- Height 6
- Color Silver
- Overall Width 5.5
- Overall Length 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-209-30
- Zoro # G7780138
- UPC # 603908508007
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 38 |
Height | 6 |
Overall Width | 5.5 |
Overall Length | 38 |
Overall Height | 6 |
Details
Item | AT113, 500MM |
Color | Silver |
Features | slim spar type |
Weight | 7 |
Standards | 20" /500mm |
Description
At113,500mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/4" Quick Change Sheet Metal Carbide Cutter (49-57-8329)
- WESTWARD Flare Nut Wrench, Head Size 9mm x 11mm (5MR53)
- CMT Tenon And Plug Cutter, 1-1/2" (529.381.31)
- K-TOOL INTERNATIONAL Telescoping Magnetic Retrieving Tool W/ 3-1/2 Lb Pull (KTI70905)
- MITUTOYO Digital Readout, Assembly Scales, At715 (539-820R)
- MITUTOYO Digital Scale Unit, 6 In, Vertical (572-311-10)
- MITUTOYO Digital Scale Unit, 8 In, Horizontal (572-212-30)
- MITUTOYO Absolute Digital Scale Unit, 4 In/100mm (572-210-30)
- MITUTOYO Digital Scale Unit, 8 In, Vertical (572-312-10)
- MITUTOYO Absolute Digital Scale Unit, 17.480/444 L (572-213-10)
- MITUTOYO Counter, 6-39/64" L, 2-49/64" H (174-185A)
- Mitutoyo Digital Scale Units