Shop All Digital Scale Units
Mitutoyo
At113,400mm
Mfr # 539-207-30
Zoro # G7780068
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32
- Height 6
- Weight 7
- Overall Height 6
- Overall Length 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-207-30
- Zoro # G7780068
- UPC # 603908507994
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 32 |
Height | 6 |
Overall Height | 6 |
Overall Length | 32 |
Overall Width | 5.5 |
Details
Item | AT113, 400MM |
Weight | 7 |
Color | Silver |
Standards | 16" /400mm |
Features | slim spar type |
Description
At113,400mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Tripod, 5/8-11, 48 to 60 In L, Aluminum (40-6335)
- WESTWARD 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (53YU10)
- HHIP 8 X 8" Precision Frame Spirit Level (4901-0078)
- KYOCERA Grooving Insert, GDGS 3020N020NB KPD001 Grade PCD (GDGS3020N020NBKPD001)
- MITUTOYO At113,800mm (539-215-30)
- MITUTOYO Absolute Digital Scale Unit, LCD (572-310-10)
- MITUTOYO Digital Scale Unit, 6 In, Vertical (572-311-10)
- MITUTOYO Quill Kit, 5 In, Vertical (053906B)
- MITUTOYO Linear Scales ABs, At715-250 (539-804R)
- MITUTOYO Linear Scale, Steel, 0 in to 48 in (539-819R)
- ACTI Rackmount Standalone Nvr 16-Channel 4-Ba (ENR-190-8TB)
- Mitutoyo Set Up & Alignment Tools