Shop All Digital Scale Units
Mitutoyo
At113-400F
Mfr # 539-207-40
Zoro # G7780083
product price: $1,073.99
/ea
Free Shipping & Returns
$1,073.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32
- Height 6
- Color Silver
- Features slim spar type
- Overall Width 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-207-40
- Zoro # G7780083
- UPC # 603908507567
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 32 |
Height | 6 |
Overall Width | 5.5 |
Overall Length | 32 |
Overall Height | 6 |
Details
Item | AT113-400F |
Color | Silver |
Features | slim spar type |
Standards | 16" /400mm |
Weight | 7 |
Description
At113-400F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS LOCKNG CONTOUR GAUGE 10"" (834X)
- RIDGID Chuck Jaws, PK3 (44090)
- EAGLE TAPTEK CUTTING TOOLS 7/16-20 HIGH SPEED STEEL SPIRAL POINT PLUG TAP (SP-4375-20-P-I)
- TEKTON Combination Wrench Set w/Wall Hanger, 46-Piece 1/4 - 1-1/4 in., 6-32 mm (WCB96301)
- MITUTOYO Counter, 6-39/64" L, 2-49/64" H (174-185A)
- MITUTOYO Linear Scale, Steel, 0 in to 48 in (539-819R)
- MITUTOYO Linear Scales ABs, At715-250 (539-804R)
- MITUTOYO CalIPer, At715-250 (209-933)
- MITUTOYO Absolute Digital Scale Unit, LCD (572-310-10)
- MITUTOYO Digital Scale Unit, 8 In, Horizontal (572-212-30)
- MITUTOYO Absolute Digital Scale Unit, 17.480/444 L (572-213-10)
- Mitutoyo Set Up & Alignment Tools