Shop All Digital Scale Units
Mitutoyo
At113-350F
Mfr # 539-206-40
Zoro # G7780022
product price: $972.99
/ea
Free Shipping & Returns
$972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27
- Height 6
- Standards 14" /350mm
- Overall Length 27
- Features slim spar type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-206-40
- Zoro # G7780022
- UPC # 603908545637
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 27 |
Height | 6 |
Overall Length | 27 |
Overall Width | 5.5 |
Overall Height | 6 |
Details
Item | AT113-350F |
Standards | 14" /350mm |
Features | slim spar type |
Weight | 6.5 |
Color | Silver |
Description
At113-350F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 8 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (2078308)
- SANDS LEVEL & TOOL CO Aluminum Magnetic Torpedo Level, 9 (SLSC50M)
- OSG Thread Forming Tap, M2-0.40, Bottoming, Bright, 0 Flutes (1410100400)
- KLEIN TOOLS Angled Rebar Hickey Bends #3, #4 Rebar (64309)
- MITUTOYO Digital Scale Unit, 6 In, Vertical (572-311-10)
- MITUTOYO Digital Readout Mill Pkg, 16x36 In (64PKA062A)
- MITUTOYO Quill Kit, 5 In, Vertical (053906B)
- MITUTOYO Absolute Digital Scale Unit, 4 In/100mm (572-210-30)
- MITUTOYO Digital Scale Unit, 8 In, Vertical (572-312-10)
- MITUTOYO Digital Scale Unit, 8 In, Horizontal (572-212-30)
- TRACTEL Dynafor Industrial Load Indicator Dynamometer Sensor, 6.3T 12600 lb, 0.3% Accuracy (260909)
- Mitutoyo Digital Scale Units