Shop All Digital Scale Units
Mitutoyo
At113,300mm
Mfr # 539-205-30
Zoro # G7780101
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Height 6
- Overall Height 6
- Overall Length 24
- Overall Width 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 539-205-30
- Zoro # G7780101
- UPC # 603908507987
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 24 |
Height | 6 |
Overall Height | 6 |
Overall Length | 24 |
Overall Width | 5.5 |
Details
Item | AT113, 300MM |
Color | Silver |
Standards | 12" /300mm |
Weight | 6.5 |
Features | slim spar type |
Description
At113,300mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 6 Point 28 pieces 1/4 Sq. Drive (2260M)
- SAWSTOP Extension Wing, 27 in. L, 1-1/2 in. H (CNS-07-017)
- DUSTLESS TECHNOLOGIES S Wand, 1.5" (Slurry Vac) (H0134)
- BOSCH Hole Saws, 1 11/16" dia., Shank Size 1/4 (HBT169)
- MITUTOYO CalIPer, At715-250 (209-933)
- MITUTOYO Linear Scales, Assembly Scales, At116-5 (539-279-30R)
- MITUTOYO Linear Scales ABs, At715-250 (539-804R)
- MITUTOYO Digital Scale Unit, 8 In, Horizontal (572-212-30)
- MITUTOYO Linear Scale, Steel, 0 in to 48 in (539-819R)
- MITUTOYO Absolute Digital Scale Unit, 6 In/150mm (572-211-30)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR2)
- Mitutoyo Precision Measuring Tools