Shop All Digital Scale Units
Mitutoyo
At113-300F
Mfr # 539-205-40
Zoro # G7780059
Free Shipping & Returns
$1,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27
- Height 6
- Color Silver
- Overall Length 27
- Weight 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 539-205-40
- Zoro # G7780059
- UPC # 603908545620
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 27 |
Height | 6 |
Overall Length | 27 |
Overall Height | 6 |
Overall Width | 5.5 |
Details
Item | AT113-300F |
Color | Silver |
Weight | 6.5 |
Standards | 12" /300mm |
Features | slim spar type |
Description
At113-300F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL SDS Max Drill Bit, 3/4x7-1/2x13in, 4Cutter (83705)
- GREENFIELD THREADING Spiral Flute Tap, Plug 3 Flutes (367909)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218BASD)
- GEARWRENCH 7 Piece 1/2" Drive Hex Bit Metric Socket Set (80720)
- MITUTOYO CalIPer, At715-250 (209-933)
- MITUTOYO Linear Scale, Steel, 0 in to 48 in (539-819R)
- MITUTOYO KA Counter, 6-19/32" D, 6-19/32" L, 2-3/4"H (174-183A)
- MITUTOYO Linear Scales, Assembly Scales, At116-5 (539-279-30R)
- MITUTOYO Absolute Digital Scale Unit, LCD (572-310-10)
- MITUTOYO Quill Kit, 5 In, Vertical (053906B)
- INSIZE Counter, 11-39/64" L, 7-15/64" Height (ISL-DR2)
- Mitutoyo Digital Scale Units