Shop All Digital Scale Units
Mitutoyo
At113,250mm
Mfr # 539-204-30
Zoro # G7780040
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 22
- Height 6
- Overall Height 6
- Features slim spar type
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-204-30
- Zoro # G7780040
- UPC # 603908508830
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 22 |
Height | 6 |
Overall Height | 6 |
Overall Length | 22 |
Overall Width | 5.5 |
Details
Item | AT113, 250MM |
Features | slim spar type |
Color | Silver |
Weight | 6 |
Standards | 10" /250mm |
Description
At113,250mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH BOSCH® GAL12V-40 12V Max Lithium-Ion Battery Charger (GAL12V-40)
- MARSHALLTOWN Pitch Squeegee Trowel, Adjustable, 22 In L (AKD22)
- MILWAUKEE TOOL 7 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3407)
- MAKITA Diamond Blade, 12" dia, 6300 RPM Max Speed (E-02521)
- MITUTOYO Digital Readout, Assembly Scales, At715 (539-820R)
- MITUTOYO Linear Scales ABs, At715-200 (539-803R)
- MITUTOYO Digital Readout Mill Pkg, 16x36 In (64PKA062A)
- MITUTOYO Counter, 6-39/64" L, 2-49/64" H (174-185A)
- MITUTOYO Digital Scale Unit, 8 In, Horizontal (572-212-30)
- MITUTOYO Absolute Digital Scale Unit, 17.480/444 L (572-213-10)
- INSIZE Linear Scales, Range 8"/200mm (ISL-A5-200)
- Mitutoyo Set Up & Alignment Tools