Shop All Digital Scale Units
Mitutoyo
At113,200mm
Mfr # 539-203-30
Zoro # G7780077
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22
- Height 6
- Overall Width 5.5
- Overall Height 6
- Overall Length 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-203-30
- Zoro # G7780077
- UPC # 603908511700
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 22 |
Height | 6 |
Overall Width | 5.5 |
Overall Height | 6 |
Overall Length | 22 |
Details
Item | AT113, 200MM |
Color | Silver |
Features | slim spar type |
Weight | 6 |
Standards | 8" /200mm |
Description
At113,200mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Asphalt Lute w/6 ft. Handl (GG830-6)
- JONARD TOOLS 7" Terminator Tool (TT-7)
- DRILL AMERICA 10-24 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54329)
- DIABLO Demo Demon Carbide Recip Blade for, PK10, 10 PK (DS1206CWS10)
- MITUTOYO Absolute Digital Scale Unit, 4 In/100mm (572-210-30)
- MITUTOYO Digital Scale Unit, 8 In, Horizontal (572-212-30)
- MITUTOYO Absolute Digital Scale Unit, 6 In/150mm (572-211-30)
- MITUTOYO Digital Readout Mill Kit, 12 x 30In (64PKA058C)
- MITUTOYO Digital Scale Unit, 8 In, Vertical (572-312-10)
- MITUTOYO Counter, 6-39/64" L, 2-49/64" H (174-185A)
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- Mitutoyo Digital Scale Units