Shop All Digital Scale Units
Mitutoyo
At113-200F
Mfr # 539-203-40
Zoro # G7780092
product price: $913.99
/ea
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22
- Height 6
- Color Silver
- Overall Length 22
- Overall Height 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-203-40
- Zoro # G7780092
- UPC # 603908507970
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 22 |
Height | 6 |
Overall Length | 22 |
Overall Height | 6 |
Overall Width | 5.5 |
Details
Item | AT113-200F |
Color | Silver |
Features | slim spar type |
Standards | 8" /200mm |
Weight | 6 |
Description
At113-200F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Bodark Wood Hand Float, 16"x2-1/4 (CF642)
- FREUD Super Dado Sets, 6 (SD506)
- PROSKIT Micro Cutter (200-088)
- AMERICAN SAW & MFG 6L Hole Saw Arbor (1779805)
- MITUTOYO Digital Scale Unit, 6 In, Vertical (572-311-10)
- MITUTOYO Digital Readout, Assembly Scales, At715 (539-820R)
- MITUTOYO Absolute Digital Scale Unit, 6 In/150mm (572-211-30)
- MITUTOYO Quill Kit, 5 In, Vertical (053906B)
- MITUTOYO Digital Readout Mill Pkg, 16x36 In (64PKA062A)
- MITUTOYO CalIPer, At715-250 (209-933)
- IGAGING IP54 Digital Scale Milling Machine Quill Kit - 35-608 (35-608)
- Mitutoyo Set Up & Alignment Tools