Shop All Digital Scale Units
Mitutoyo
At113,150mm
Mfr # 539-202-30
Zoro # G7779961
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30
- Height 6
- Overall Height 6
- Overall Length 30
- Weight 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-202-30
- Zoro # G7779961
- UPC # 603908507550
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 30 |
Height | 6 |
Overall Height | 6 |
Overall Length | 30 |
Overall Width | 5.5 |
Details
Item | AT113, 150MM |
Weight | 6 |
Color | Silver |
Features | slim spar type |
Standards | 6" /150mm |
Description
At113,150mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Conduit Measuring Pull Tape, 1800-Pound x 1300-Foot (50131)
- MOON AMERICAN Hole Type Spanner Wrench, 3/4 and 1 In. (875-4)
- WERA Extension 3/8" Dr, 8 in L, 1 Pieces, Satin (05003592001)
- GREY PNEUMATIC $SKT SET 3/8"DR DEEP 12PC IM (GP1213D)
- MITUTOYO Digital Readout Mill Pkg, 16x36 In (64PKA062A)
- MITUTOYO CalIPer, At715-250 (209-933)
- MITUTOYO Counter, 6-39/64" L, 2-49/64" H (174-185A)
- MITUTOYO Absolute Digital Scale Unit, 6 In/150mm (572-211-30)
- MITUTOYO Linear Scales, Assembly Scales, At116-5 (539-279-30R)
- MITUTOYO At113,800mm (539-215-30)
- SHIMPO Digital Length Scale for FGS-250W (FGS-250W-DSK)
- Mitutoyo Precision Measuring Tools