Shop All Digital Scale Units
Mitutoyo
At113-150F
Mfr # 539-202-40
Zoro # G7779919
product price: $820.99
/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30
- Height 6
- Overall Length 30
- Features slim spar type
- Standards 6" /150mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-202-40
- Zoro # G7779919
- UPC # 603908515210
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 30 |
Height | 6 |
Overall Length | 30 |
Overall Height | 6 |
Overall Width | 5.5 |
Details
Item | AT113-150F |
Features | slim spar type |
Standards | 6" /150mm |
Weight | 6 |
Color | Silver |
Description
At113-150F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 116-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (205855)
- OTC Puller Set, 12 Pcs., Slide Hammer, 2-3 Jaws (1181)
- AIR LOCKER Heavy Duty Full Size Palm Nailer (APN900)
- CHICAGO-LATROBE Screw Machine Drill Bit, #39 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50894)
- MITUTOYO Digital Readout Mill Kit, 12 x 30In (64PKA058C)
- MITUTOYO Absolute Digital Scale Unit, 17.480/444 L (572-213-10)
- MITUTOYO Absolute Digital Scale Unit, LCD (572-310-10)
- MITUTOYO Linear Scales ABs, At715-250 (539-804R)
- MITUTOYO Digital Scale Unit, 8 In, Horizontal (572-212-30)
- MITUTOYO Quill Kit, 5 In, Vertical (053906B)
- MITUTOYO At113,800mm (539-215-30)
- Mitutoyo Precision Measuring Tools