Shop All Digital Scale Units
Mitutoyo
At113-100F
Mfr # 539-201-40
Zoro # G7779952
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16
- Height 6
- Overall Length 16
- Overall Height 6
- Features slim spar type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-201-40
- Zoro # G7779952
- UPC # 603908545286
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 16 |
Height | 6 |
Overall Length | 16 |
Overall Height | 6 |
Overall Width | 5.5 |
Details
Item | AT113-100F |
Features | slim spar type |
Weight | 5 |
Standards | 4" /100mm |
Color | Silver |
Description
At113-100F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 81-113 Capping Tool W/ Guide, Steel 8" X 10", 2 Handle (81-113)
- KIPP Adjustable Handle With Push Button, Size: 4, 1/2-13X35, Plastic Black, Comp: Steel, Button: Red (K0269.714A5X35)
- BOJO TOOLS Narrow Flat Extreme Edge Scraper Tool (ATH-9-XNGL)
- WERA Insulated Slotted Screwdriver 1/8 in Round (05022729001)
- MITUTOYO CalIPer, At715-250 (209-933)
- MITUTOYO Digital Readout Mill Kit, 12 x 30In (64PKA058C)
- MITUTOYO Absolute Digital Scale Unit, 4 In/100mm (572-210-30)
- MITUTOYO Absolute Digital Scale Unit, 6 In/150mm (572-211-30)
- MITUTOYO Linear Scale, Steel, 0 in to 48 in (539-819R)
- MITUTOYO KA Counter, 6-19/32" D, 6-19/32" L, 2-3/4"H (174-183A)
- TRACTEL Dynafor Pro Wireless Load Indicator Dynamometer Sensor, 15T 30000 lb, 0.2% Accuracy (293399)
- Mitutoyo Digital Scale Units