Shop All Digital Scale Units
Mitutoyo
At103F, 400mm
Mfr # 539-117-40
Zoro # G7779821
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32
- Height 6
- Overall Length 32
- Weight 7
- Standards 16" /400mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-117-40
- Zoro # G7779821
- UPC # 603908596752
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 32 |
Height | 6 |
Overall Length | 32 |
Overall Height | 6 |
Overall Width | 5.5 |
Details
Item | AT103F, 400MM |
Weight | 7 |
Standards | 16" /400mm |
Color | Silver |
Features | standard type |
Description
At103F,400mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Square End Carbide End Mills (VGM6-0105)
- SPEEDAIRE Air Disc Sander, Industrial, 0.2 HP, 2 In. (10D233)
- PROTO Ratchet Torque Wrench Head, Sqr Drv, 1/2In (JH7-12R)
- LENOX Band Saw Blade, 13 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53339D2B134140)
- MITUTOYO Digital Scale Unit, 8 In, Horizontal (572-212-30)
- MITUTOYO Linear Scales ABs, At715-200 (539-803R)
- MITUTOYO Linear Scale, Steel, 0 in to 48 in (539-819R)
- MITUTOYO At113,800mm (539-215-30)
- MITUTOYO Absolute Digital Scale Unit, LCD (572-310-10)
- MITUTOYO CalIPer, At715-250 (209-933)
- MITUTOYO Digital Readout Mill Kit, 12 x 30In (64PKA058C)
- Mitutoyo Set Up & Alignment Tools