Shop All Digital Scale Units
Mitutoyo
At103-900
Mfr # 539-126-30
Zoro # G7779900
product price: $991.99
/ea
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 52
- Height 6
- Standards 36" /900mm
- Weight 10
- Features standard type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-126-30
- Zoro # G7779900
- UPC # 603908511670
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 52 |
Height | 6 |
Overall Length | 52 |
Overall Width | 5.5 |
Overall Height | 6 |
Details
Item | AT103-900 |
Standards | 36" /900mm |
Weight | 10 |
Features | standard type |
Color | Silver |
Description
At103-900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #30 HSS Heavy Duty Split Point Stub Drill Bit (D/AST30)
- WRIGHT TOOL 1 in Drive Impact Socket 60 mm Size, Deep Socket, black oxide (89-60MM)
- KO-KEN Socket 12mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-12)
- IRWIN Screw Extractor Set, Hex Head, Multi-Spline, Carbon Steel, Plastic Case, 25-Piece (53227)
- MITUTOYO Digital Scale Unit, 8 In, Horizontal (572-212-30)
- MITUTOYO Absolute Digital Scale Unit, 4 In/100mm (572-210-30)
- MITUTOYO KA Counter, 6-19/32" D, 6-19/32" L, 2-3/4"H (174-183A)
- MITUTOYO Absolute Digital Scale Unit, 6 In/150mm (572-211-30)
- MITUTOYO Quill Kit, 5 In, Vertical (053906B)
- MITUTOYO At113,800mm (539-215-30)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- Mitutoyo Set Up & Alignment Tools