Shop All Digital Scale Units
Mitutoyo
At103-6000
Mfr # 539-154-30
Zoro # G7779937
product price: $8,838.99
/ea
Free Shipping & Returns
$8,838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 244
- Height 9
- Weight 131
- Color Silver
- Overall Width 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-154-30
- Zoro # G7779937
- UPC # 603908535195
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 244 |
Height | 9 |
Overall Width | 7.5 |
Overall Height | 9 |
Overall Length | 244 |
Details
Item | AT103-6000 |
Weight | 131 |
Color | Silver |
Features | standard type |
Standards | 240" /6000mm |
Description
At103-6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 6mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43868)
- WESTWARD Repl Heel Jaw/Pin, For 12 In Pipe Wrench (31D065)
- KO-KEN Socket 21mm 6 Point 65mm 3/8 Sq. Drive (3300M-21)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1150)
- MITUTOYO Absolute Digital Scale Unit, 4 In/100mm (572-210-30)
- MITUTOYO CalIPer, At715-250 (209-933)
- MITUTOYO KA Counter, 6-19/32" D, 6-19/32" L, 2-3/4"H (174-183A)
- MITUTOYO Digital Readout, Assembly Scales, At715 (539-808R)
- MITUTOYO Digital Readout, Assembly Scales, At715 (539-820R)
- MITUTOYO At113,800mm (539-215-30)
- INSIZE Digital Scale Unit, Range 4"/100mm (7102-100)
- Mitutoyo Precision Measuring Tools