Shop All Digital Scale Units
Mitutoyo
At103-500
Mfr # 539-119-30
Zoro # G7779858
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38
- Height 6
- Features standard type
- Overall Height 6
- Weight 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-119-30
- Zoro # G7779858
- UPC # 603908514770
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 38 |
Height | 6 |
Overall Height | 6 |
Overall Length | 38 |
Overall Width | 5.5 |
Details
Item | AT103-500 |
Features | standard type |
Weight | 7 |
Standards | 20" /500mm |
Color | Silver |
Description
At103-500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Drop-in Anchor Setting Tool, 1/2 In (RT 112)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 18mm 6 pt Metric Socket, 6 Points (8418)
- DICKIES 12 in Work Bag (57043)
- VIKAN Large Hand Scoop, Red, 13" L, 8-1/4" W (56824)
- MITUTOYO KA Counter, 6-19/32" D, 6-19/32" L, 2-3/4"H (174-183A)
- MITUTOYO Quill Kit, 5 In, Vertical (053906B)
- MITUTOYO Absolute Digital Scale Unit, 17.480/444 L (572-213-10)
- MITUTOYO Absolute Digital Scale Unit, 4 In/100mm (572-210-30)
- MITUTOYO Digital Readout Mill Pkg, 16x36 In (64PKA062A)
- MITUTOYO Counter, 6-39/64" L, 2-49/64" H (174-185A)
- MITUTOYO Digital Scale Unit, 6 In, Vertical (572-311-10)
- Mitutoyo Set Up & Alignment Tools