Shop All Digital Scale Units
Mitutoyo
At103-450
Mfr # 539-118-30
Zoro # G7779849
product price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35
- Height 6
- Overall Width 5.5
- Standards 18" /450mm
- Overall Length 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-118-30
- Zoro # G7779849
- UPC # 603908520269
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 35 |
Height | 6 |
Overall Width | 5.5 |
Overall Length | 35 |
Overall Height | 6 |
Details
Item | AT103-450 |
Standards | 18" /450mm |
Color | Silver |
Features | standard type |
Weight | 7 |
Description
At103-450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT ESD Safe Tweezers, Curved Tip (900-264)
- BN PRODUCTS USA Replacement Jaws Set (MBC-16RJS)
- FREEMAN PWC50 Pneumatic 16-Gauge 1" Wide Crown Stapler (PWC50)
- PROTO 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (J5314M)
- MITUTOYO Digital Readout Mill Pkg, 16x36 In (64PKA062A)
- MITUTOYO Absolute Digital Scale Unit, 4 In/100mm (572-210-30)
- MITUTOYO Digital Readout, Assembly Scales, At715 (539-820R)
- MITUTOYO Absolute Digital Scale Unit, LCD (572-310-10)
- MITUTOYO Linear Scales ABs, At715-200 (539-803R)
- MITUTOYO Quill Kit, 5 In, Vertical (053906B)
- TRACTEL Dynafor Wireless Hand Held Colour-LED Display (293449)
- Mitutoyo Digital Scale Units