Shop All Digital Scale Units
Mitutoyo
At103-4250
Mfr # 539-147-30
Zoro # G7779943
product price: $7,349.99
/ea
Free Shipping & Returns
$7,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 184
- Height 8
- Color Silver
- Overall Length 184
- Standards 170" /4250mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-147-30
- Zoro # G7779943
- UPC # 603908519775
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 184 |
Height | 8 |
Overall Length | 184 |
Overall Width | 6.5 |
Overall Height | 8 |
Details
Item | AT103-4250 |
Color | Silver |
Standards | 170" /4250mm |
Features | standard type |
Weight | 68 |
Description
At103-4250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Pliers, 0.093 In Tip, 0 Deg (44 11 J3 SBA)
- KANCA Heavy Duty F Clamp 200 mm (HDC-200)
- IDEAL Fish Tape, 1/8 In x 120ft, Stainless Steel (31-066)
- MILWAUKEE TOOL 25' Magnetic Tape Measure, 5-Point Reinforced Frame (48-22-7125)
- MITUTOYO Digital Readout Mill Kit, 12 x 30In (64PKA058C)
- MITUTOYO Linear Scales ABs, At715-250 (539-804R)
- MITUTOYO Digital Readout Mill Pkg, 16x36 In (64PKA062A)
- MITUTOYO Digital Readout, Assembly Scales, At715 (539-820R)
- MITUTOYO Counter, 6-39/64" L, 2-49/64" H (174-185A)
- MITUTOYO At113,800mm (539-215-30)
- INSIZE Linear Scales, Range 24"/600mm (ISL-A5-600)
- Mitutoyo Precision Measuring Tools