Shop All Digital Scale Units
Mitutoyo
At103-4000
Mfr # 539-146-30
Zoro # G7780031
product price: $7,049.99
/ea
Free Shipping & Returns
$7,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 182
- Height 8
- Overall Length 182
- Standards 160" /4000mm
- Weight 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-146-30
- Zoro # G7780031
- UPC # 603908545248
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 182 |
Height | 8 |
Overall Length | 182 |
Overall Width | 6.5 |
Overall Height | 8 |
Details
Item | AT103-4000 |
Standards | 160" /4000mm |
Weight | 61 |
Features | standard type |
Color | Silver |
Description
At103-4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS SWAGING TOOL 18"" (7679038)
- CDI CDI Torque Wrench, 1Dr, 200-1000 ft.-lb., 70 in (10005MFRMH)
- GERBER Folding Knife, 7 in Overall L (30-001836)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101003)
- MITUTOYO KA Counter, 6-19/32" D, 6-19/32" L, 2-3/4"H (174-183A)
- MITUTOYO Digital Readout Mill Pkg, 16x36 In (64PKA062A)
- MITUTOYO Absolute Digital Scale Unit, 4 In/100mm (572-210-30)
- MITUTOYO Absolute Digital Scale Unit, 6 In/150mm (572-211-30)
- MITUTOYO Digital Scale Unit, 8 In, Vertical (572-312-10)
- MITUTOYO Quill Kit, 5 In, Vertical (053906B)
- TRACTEL Dynafor Pro Wireless Load Indicator Dynamometer Sensor, 15T 30000 lb, 0.2% Accuracy (293399)
- Mitutoyo Set Up & Alignment Tools