Shop All Digital Scale Units
Mitutoyo
At103-3000
Mfr # 539-142-30
Zoro # G7780013
product price: $4,944.99
/ea
Free Shipping & Returns
$4,944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 153
- Height 6
- Overall Height 6
- Color Silver
- Overall Length 153
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-142-30
- Zoro # G7780013
- UPC # 603908545224
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 153 |
Height | 6 |
Overall Height | 6 |
Overall Length | 153 |
Overall Width | 5.5 |
Details
Item | AT103-3000 |
Color | Silver |
Features | standard type |
Standards | 120" /3000mm |
Weight | 46 |
Description
At103-3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Metric T-Handle Hex Key, 10 mm Tip Size (JTH9M10)
- HALDER SUPERCRAFT Hammer Tip, 1 9/16 In, Hard, White (3508040)
- IRWIN 18-pc. Jobber Length Drill Set, Titanium Nitride Coating (3018010)
- MILWAUKEE TOOL SHOCKWAVE 2-Piece Impact Torx T15 Insert Bits (3 Pack) (48-32-4428)
- MITUTOYO Linear Scales, Assembly Scales, At116-5 (539-279-30R)
- MITUTOYO Quill Kit, 5 In, Vertical (053906B)
- MITUTOYO Linear Scales ABs, At715-250 (539-804R)
- MITUTOYO Counter, 6-39/64" L, 2-49/64" H (174-185A)
- MITUTOYO Absolute Digital Scale Unit, 4 In/100mm (572-210-30)
- MITUTOYO Digital Readout Mill Kit, 12 x 30In (64PKA058C)
- MITUTOYO Digital Readout, Assembly Scales, At715 (539-808R)
- Mitutoyo Set Up & Alignment Tools