Shop All Digital Scale Units
Mitutoyo
At103-300
Mfr # 539-115-30
Zoro # G7779882
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 28
- Height 6
- Overall Length 28
- Overall Width 5.5
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-115-30
- Zoro # G7779882
- UPC # 603908516583
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 28 |
Height | 6 |
Overall Length | 28 |
Overall Width | 5.5 |
Overall Height | 6 |
Details
Item | AT103-300 |
Color | Silver |
Weight | 6.5 |
Features | standard type |
Standards | 12" /300mm |
Description
At103-300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Drive Pin Punch Set, Not Tether Capable (J48005LS2)
- BOJO TOOLS Metric Gap Gauge Tool (BLACK) (GTR-M-PMMA-BK)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH2 #6-40UNF (341714)
- PROSKIT Crimper Non-Insulated Terminals 22 AWG6 (300-055)
- MITUTOYO Absolute Digital Scale Unit, 4 In/100mm (572-210-30)
- MITUTOYO Quill Kit, 5 In, Vertical (053906B)
- MITUTOYO Linear Scales ABs, At715-250 (539-804R)
- MITUTOYO Digital Scale Unit, 8 In, Vertical (572-312-10)
- MITUTOYO Digital Scale Unit, 8 In, Horizontal (572-212-30)
- MITUTOYO Linear Scale, Steel, 0 in to 48 in (539-819R)
- ACTI Security Surveillance Outdoor Zoom Bulle (I42)
- Mitutoyo Precision Measuring Tools