Shop All Digital Scale Units
Mitutoyo
At103-250
Mfr # 539-114-30
Zoro # G7779867
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25
- Height 6
- Features standard type
- Overall Length 25
- Weight 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-114-30
- Zoro # G7779867
- UPC # 603908514756
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 25 |
Height | 6 |
Overall Length | 25 |
Overall Width | 5.5 |
Overall Height | 6 |
Details
Item | AT103-250 |
Features | standard type |
Weight | 6 |
Color | Silver |
Standards | 10" /250mm |
Description
At103-250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-11/16" 12 pt SAE Socket, 12 Points (45J206)
- ESTWING 2-3/4" Electrician Chisel with Protective Hand Guard Grip (42513)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 7/8x8 In (48-20-7225)
- WILTON 6-1/2" Standard Duty Combination Vise with Swivel Base (11128BH)
- MITUTOYO Counter, 6-39/64" L, 2-49/64" H (174-185A)
- MITUTOYO Digital Readout, Assembly Scales, At715 (539-808R)
- MITUTOYO Linear Scales ABs, At715-200 (539-803R)
- MITUTOYO KA Counter, 6-19/32" D, 6-19/32" L, 2-3/4"H (174-183A)
- MITUTOYO Digital Readout Mill Kit, 12 x 30In (64PKA058B)
- MITUTOYO CalIPer, At715-250 (209-933)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- Mitutoyo Precision Measuring Tools