Shop All Digital Scale Units
Mitutoyo
At103-2200
Mfr # 539-137-30
Zoro # G7780007
product price: $3,431.99
/ea
Free Shipping & Returns
$3,431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 116
- Height 6
- Features standard type
- Overall Height 6
- Overall Length 116
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-137-30
- Zoro # G7780007
- UPC # 603908517061
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 116 |
Height | 6 |
Overall Height | 6 |
Overall Length | 116 |
Overall Width | 5.5 |
Details
Item | AT103-2200 |
Features | standard type |
Standards | 88" /2200mm |
Color | Silver |
Weight | 31 |
Description
At103-2200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Adj. Wrench, 12", 1-1/2" Cap., Chrome (2078612)
- GEARWRENCH 10 Piece 1/2" Drive 6 Point Deep Metric Socket Set (80704)
- MICRO 100 Carb End Mill, 7/16 In, 4FL, CC, Uncoated (GEM-437-4)
- CHICAGO PNEUMATIC 1/2" Reversible Pistol Air Drill 850 rpm (CP9789C)
- MITUTOYO Absolute Digital Scale Unit, 17.480/444 L (572-213-10)
- MITUTOYO At113,800mm (539-215-30)
- MITUTOYO Digital Readout Mill Pkg, 16x36 In (64PKA062A)
- MITUTOYO Counter, 6-39/64" L, 2-49/64" H (174-185A)
- MITUTOYO Digital Scale Unit, 8 In, Horizontal (572-212-30)
- MITUTOYO Digital Readout Mill Kit, 12 x 30In (64PKA058B)
- INSIZE Digital Scale Unit, Range 4"/100mm (7101-100A)
- Mitutoyo Set Up & Alignment Tools