Shop All Digital Scale Units
Mitutoyo
At103-2000
Mfr # 539-136-30
Zoro # G7779989
product price: $3,314.99
/ea
Free Shipping & Returns
$3,314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 106
- Height 6
- Standards 80" /2000mm
- Features standard type
- Overall Width 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-136-30
- Zoro # G7779989
- UPC # 603908545484
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 106 |
Height | 6 |
Overall Width | 5.5 |
Overall Height | 6 |
Overall Length | 106 |
Details
Item | AT103-2000 |
Standards | 80" /2000mm |
Features | standard type |
Color | Silver |
Weight | 31 |
Description
At103-2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL Swanson Speed® Square w/Black Markings & Blue Book and Speed Clip (S0101-C)
- CRAFTSMAN Sockets, 1/2" Drive 17mm 12 Point Shallo (CMMT44237)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD3125RK)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 19/64 (C23140)
- MITUTOYO Digital Scale Unit, 8 In, Horizontal (572-212-30)
- MITUTOYO At113,800mm (539-215-30)
- MITUTOYO Linear Scale, Steel, 0 in to 48 in (539-819R)
- MITUTOYO CalIPer, At715-250 (209-933)
- MITUTOYO Absolute Digital Scale Unit, LCD (572-310-10)
- MITUTOYO Digital Readout, Assembly Scales, At715 (539-820R)
- INSIZE Linear Scales, Range 6"/150mm (ISL-B5-150)
- Mitutoyo Set Up & Alignment Tools