Shop All Digital Scale Units
Mitutoyo
At103-150
Mfr # 539-112-30
Zoro # G7779718
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19
- Height 6
- Color Silver
- Overall Length 19
- Weight 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 539-112-30
- Zoro # G7779718
- UPC # 603908514749
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 19 |
Height | 6 |
Overall Length | 19 |
Overall Height | 6 |
Overall Width | 5.5 |
Details
Item | AT103-150 |
Color | Silver |
Weight | 6 |
Standards | 6" /150mm |
Features | standard type |
Description
At103-150
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tee Star Power Bit, T20, 12" (80156)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 5/8x5/8x4x6-1/8 (C33449)
- WESTWARD 16 oz. Ball Peen Hammer, 13" Steel Handle (6DWN1)
- ALLWAY 6.5 in. W Structural Foam Handle Masonry Brush (BMT)
- MITUTOYO KA Counter, 6-19/32" D, 6-19/32" L, 2-3/4"H (174-183A)
- MITUTOYO Absolute Digital Scale Unit, 4 In/100mm (572-210-30)
- MITUTOYO Digital Scale Unit, 8 In, Vertical (572-312-10)
- MITUTOYO Linear Scales ABs, At715-250 (539-804R)
- MITUTOYO Absolute Digital Scale Unit, 6 In/150mm (572-211-30)
- MITUTOYO Digital Readout Mill Kit, 12 x 30In (64PKA058C)
- ACTI Rackmount Standalone Nvr 16-Channel 4-Ba (ENR-190-8TB)
- Mitutoyo Digital Scale Units