Shop All Digital Scale Units
Mitutoyo
At103-1000
Mfr # 539-127-30
Zoro # G7779928
product price: $1,262.99
/ea
Free Shipping & Returns
$1,262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 57
- Height 6
- Overall Height 6
- Features standard type
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 539-127-30
- Zoro # G7779928
- UPC # 603908512738
- Country of Origin Japan
- Category Digital Scale Units
Dimensions
Length | 57 |
Height | 6 |
Overall Height | 6 |
Overall Width | 5.5 |
Overall Length | 57 |
Details
Item | AT103-1000 |
Features | standard type |
Color | Silver |
Weight | 11 |
Standards | 40" /1000mm |
Description
At103-1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Bidirectional Touch Signal Probe (192-008)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 13/64 (C18639)
- PROTO 1/2" Drive Metric, 6 pcs (J5441-SM)
- PROTO 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 12 in L (J7178P)
- MITUTOYO Digital Readout, Assembly Scales, At715 (539-808R)
- MITUTOYO Linear Scales, Assembly Scales, At116-5 (539-279-30R)
- MITUTOYO Absolute Digital Scale Unit, LCD (572-310-10)
- MITUTOYO Absolute Digital Scale Unit, 6 In/150mm (572-211-30)
- MITUTOYO Digital Scale Unit, 8 In, Horizontal (572-212-30)
- MITUTOYO Digital Readout Mill Kit, 12 x 30In (64PKA058C)
- INSIZE Digital Scale Unit, Range 4"/100mm (7101-100A)
- Mitutoyo Set Up & Alignment Tools