Shop All Hardness Testers
Mitutoyo
Analog Durometer, Shore D, 1.73 x 0.71 In
Mfr # 811-337-10
Zoro # G1784851
product price: $676.99
/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indenter Sharp Point
- Depth (In.) 1.38
- Height (In.) 3.94
- Functions Peak Retaining Hand
- Width (In.) 2.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 811-337-10
- Zoro # G1784851
- UPC # 603908323587
- Country of Origin Japan
- Category Hardness Testers
Dimensions
Depth (In.) | 1.38 |
Height (In.) | 3.94 |
Width (In.) | 2.56 |
Height | 5.7 in |
Width | 2.3 in |
Depth | 1.3 in |
Details
Item | Handheld Dial Durometer |
Indenter | Sharp Point |
Functions | Peak Retaining Hand |
Location Area (In.) | 1.73 x 0.71 |
Range | 20 to 90 |
Tip Angle (Degrees) | 30 |
Scale | Shore D |
Long Form Calibration Certificate | No |
For Materials | Cellulose Acetates, Glass, Leather, Natural Rubber, Neoprene, Nitrite Rubber, Polyesters, Polystyrene, PVC, Vinyl, Wax |
Tip Angle | 30 Degrees |
Durometer Body Style | Compact |
Operation Type | Mechanical |
Standards | ASTM D 2240, DIN 53 505, ISO 7619, ISO868, JIS K 6253, JIS K 7215 |
Indenter Shape | Sharp Point |
Indenter Protrusion | 0.094 in |
Dial Reading | 20-90 |
Description
Handheld Dial Durometer, Range 20 to 90, Dial Reading 20-90, For Materials Cellulose Acetates, Glass, Leather, Natural Rubber, Neoprene, Nitrite Rubber, Polyesters, Polystyrene, PVC, Vinyl, Wax, Indenter Shape Sharp Point, Operation Type Mechanical, Scale Shore D, Depth 1.3 in, Durometer Body Style Compact, Functions Peak Retaining Hand, Height 5.7 in, Indenter Protrusion 0.094 in, Long Form Calibration Certificate No, Standards ASTM D 2240, DIN 53 505, ISO 7619, ISO868, JIS K 6253, JIS K 7215
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 3/8" Drive, T40 SAE Socket (26620)
- X1 TOOLS 18 Aluminum Pipe Wrench with a 45 Degree Head Offset 1 Wrench by X1 Tools (X1E-HAN-WRE-PIP-1060x1)
- PROTO Proto JSCV14F Black Chrome Combination Locking Flex-Head Ratcheting Wrench 7/16" - Spline (JSCV14F)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 20 in Throat Depth (CDS24-20WP)
- MITUTOYO Analog Durometer, Shore D, 0.71 In Dia (811-333-10)
- MITUTOYO Analog Durometer, Shore A, 0.71 In Dia (811-331-10)
- MITUTOYO Digital Durometer, Shore A, 1.73 x 0.71 In (811-336-10)
- MITUTOYO Analog Durometer, Shore A, 1.73 x 0.71 In (811-335-10)
- MITUTOYO Hardness Tester, SPC Output, Ball Indenter (810-298-10)
- MITUTOYO Calibration Set, Shore D, Range 20, 40, 80 (64AAA590)
- PHASE II Shore Durometer, Shore A (PHT-960)
- Mitutoyo Hardness Testers